Apply to be a TradeMaster!
Main product image of 1/2" Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tools
Magnifying glass
Hover image to zoom

1/2" Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tools

Brand:
Milwaukee
SKU:
49-16-2653M
Rating:
(0)
Q&A:
(0)
1/2" Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tools
Magnifying glass
Hover image to zoom
$339.00 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
1/2" Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tools

The Streamline ACR Press Jaws and Ring change the game in refrigerant line installations, offering you a flame-free, efficient alternative to traditional brazing. The jaws and ring unlock productivity for HVAC system installers, eliminating nitrogen purges, combustible gases, and expensive silver solder necessary for traditional pipe connection methods. With an easy-open, in-line design, our press jaws are optimized for the tightest spaces, utilizing the M18 FORCE LOGIC Press Tool or the extended stroke M18 FORCE LOGIC Long Throw Press Tool. The Streamline ACR Press Jaws and Ring are designed for use on Mueller Streamline ACR Press fittings.

Product Features
  • Compatible with Streamline ACR Press Fittings
  • Flame-Free Refrigerant Line Connections
  • Designed for M18 FORCE LOGIC Press Tools
  • Jaws and Rings Press 1/4" - 1-1/8" OD
  • Compatible with ACR Tube & Line Set
  • In-line Design for Unrivaled Access
  • Faster Alternative to Brazing
  • Creates Secure Joints in One Cycle
  • 2 Year Warranty
  • One-Handed, Effortless Installations
  • Spring-Loaded For Easy Alignment to Fitting
  • Durable Steel Jaws Provide Outstanding Life

Specs

–
Application:

Hydronic

Product Type:

Press Jaw

Press Tool

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy