Apply to be a TradeMaster!
Main product image of 1-1/2" IPS-ASP Press Ring for M18 FORCE LOGIC Long Throw Press Tool
Magnifying glass
Hover image to zoom

1-1/2" IPS-ASP Press Ring for M18 FORCE LOGIC Long Throw Press Tool

Brand:
Milwaukee
SKU:
49-16-2654SA
Rating:
(0)
Q&A:
(0)
1-1/2" IPS-ASP Press Ring for M18 FORCE LOGIC Long Throw Press Tool
Magnifying glass
Hover image to zoom
$3,599.00 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Size: 
1-1/2"

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Apollo Smart Press
Product Highlight: Size
1-1/2"
Product Highlight: Material
Stainless Steel

Description

–

Note:  For use of this jaw, ring jaw SKU 49-16-2659S r2 Ring Jaw For M18 FORCELOGIC Long Throw Press Tool must be purchased as well.


Overview:


Milwaukee's 1-1/2" IPS-ASP Jaws and Rings for the M18™ FORCE LOGIC™ Long Throw Press Tool provide a faster alternative to traditional stainless steel connection methods. The IPS-ASP jaws and rings are designed for use on Apollo®’s SmartPress stainless steel fittings. The IPS-ASP Jaws & Rings enable you to press connections on 1/2”- 2” schedule 5 & 10 Type 316 stainless steel piping. The press tool jaws connect directly to the M18™ FORCE LOGIC™ Long Throw Press Tool, providing you with secure joints in one cycle. The in-line design of the M18™ FORCE LOGIC™ Long Throw Press Tool combined with the IPS-ASP jaws delivers unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless connections and unmatched productivity.


Product Features:

  • Designed For Use With SmartPress Fittings
  • For Use With M18 FORCE LOGIC Long Throw Press Tool
  • Controlled, Flameless Stainless Steel Connections
  • Creates Secure Joints In One Cycle In-Line Design For Unrivaled Access
  • Durable Steel Rings & Ring Jaws Provide Outstanding Life
  • 2-Hinge Ring Design Provides Quality Connections In Close Quarters
  • More Efficient Alternative To Welding & Threading
  • 2 Year Warranty

Product Specifications:

  • Size: 1-1/2"
  • Length: 10.75 in
  • Weight: 6.695 lb
  • Height: 8.375 in
  • Width: 2.5 in
  • Material Composition: Stainless Steel

Specs

–
Application:

Hydronic

Product Type:

Press Jaw

Press Tool

Fitting System Compatibility:

Apollo Smart Press

Size:

1-1/2"

Material:

Stainless Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy