Apply to be a TradeMaster!
Main product image of 3" Nibco Press Ring For Use With M18 FORCE LOGIC Long Throw Press Tool
Magnifying glass
Hover image to zoom

3" Nibco Press Ring For Use With M18 FORCE LOGIC Long Throw Press Tool

Brand:
Milwaukee
SKU:
49-16-2657NX
Rating:
(0)
Q&A:
(0)
3" Nibco Press Ring For Use With M18 FORCE LOGIC Long Throw Press Tool
Magnifying glass
Hover image to zoom
$1,868.44 each
In Stock
In Stock
Get 2 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
Note: For use of this jaw, ring jaw SKU 49-16-2659X6 X6 Ring Jaw For M18 Force Logic Long Throw Press Tool must be purchased as well

The MILWAUKEE 3" NIBCO Press Ring is designed for use with the M18 FORCE LOGIC Long Throw Press Tool, providing a more efficient alternative to sweat and solder. Pivoting functionality delivers greater access in tight applications, providing you with the ability to press NIBCO copper press fittings in hard-to-reach areas. The 3" NIBCO Press Ring is compatible with the X6 Ring Jaw, providing you with secure joints in one cycle. The 3" NIBCO Press Ring, combined with the X6 Ring Jaw and M18 FORCE LOGIC Long Throw Press Tool, delivers unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless copper connections for unmatched productivity.



(1) 3" NIBCO Press Ring for use with M18 FORCE LOGIC Long Throw Press Tool (49-16-2657NX)

  • For use with M18 FORCE LOGIC Long Throw Press Tool
  • For use with NIBCO 3" copper press fittings
  • Easy-opening ring for improved ease of use
  • Compatible with M18 FORCE LOGIC Long Throw Press Tool
  • Designed for use with NIBCO 3" Copper Press Fittings
  • Pivoting Functionality Delivers Greater Access in Tight Applications
  • Blocking System Prevents Ring & Ring Jaw Mismatch
  • Faster Alternative to Sweat and Solder
  • Spring-Loaded Ring for Quick and Easy Alignment to Fitting
  • Durable Steel Rings Provide Outstanding Life
  • 2 Year Warranty

Specs

–
Size:

3"

Product Type:

Press Ring

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy