Apply to be a TradeMaster!
Main product image of EXACT 1/2" Stainless Steel Die, 49-16-2660S
Magnifying glass
Hover image to zoom

EXACT 1/2" Stainless Steel Die, 49-16-2660S

Brand:
Milwaukee
SKU:
49-16-2660S
Rating:
(0)
Q&A:
(0)
EXACT 1/2" Stainless Steel Die, 49-16-2660S
Magnifying glass
Hover image to zoom
$30.11 each
In Stock
In Stock
Get 3 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
EXACT punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT punches and dies do not require spacers. Finally, notches on the punches allow for better grip during punch threading and de-threading. Altogether, EXACT punches and dies make the knockout process easier!
  • Engraved crosshairs for clearest alignment with pre-drawn crosshairs
  • Large size markings for easy identification
  • Punches 1/2" conduit holes in stainless steel
  • Punches 1/2" conduit holes in stainless steel
  • Increased Die Height Eliminates the Need for Spacers

Specs

–
Product Type:

Die Set

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy