Shop Resideo Sale
Main product image of 1/2"-2" IPS-ASP Press Jaw & Ring Kit for M18 FORCE LOGIC Long Throw Press Tool
Magnifying glass
Hover image to zoom

1/2"-2" IPS-ASP Press Jaw & Ring Kit for M18 FORCE LOGIC Long Throw Press Tool

Brand:
Milwaukee
SKU:
49-16-2691SA
Rating:
(0)
Q&A:
(0)
1/2"-2" IPS-ASP Press Jaw & Ring Kit for M18 FORCE LOGIC Long Throw Press Tool
Magnifying glass
Hover image to zoom
$13,251.81 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Apollo Smart Press
Product Highlight: Size
3/4", 1-1/2", 1", 1/2", 2"
Product Highlight: Material
Stainless Steel

Description

–
Overview

Milwaukee's IPS-ASP Jaw and Ring kit for the M18 FORCE LOGIC Long Throw Press Tool provides a faster alternative to traditional stainless steel connection methods. The IPS-ASP jaw and ring kit is designed for use on Apollo's SmartPress stainless steel fittings. The IPS-ASP Jaw & Ring enable you to press connections on 1/2"- 2" schedule 5 & 10 Type 316 stainless steel piping. The jaws connect directly to the M18 FORCE LOGIC Long Throw Press Tool, providing you with secure joints in one cycle. The in-line design of the M18 FORCE LOGIC Long Throw Press Tool combined with the IPS-ASP jaws delivers unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless connections for unmatched productivity.

Includes
  • (1) 1/2" IPS-ASP Press Jaw for M18 FORCE LOGIC Press Tools(49-16-2650SA)
  • (1) 3/4" IPS-ASP Press Jaw for M18 FORCE LOGIC Press Tools(49-16-2651SA)
  • (1) 1" IPS-ASP Press Jaw for M18 FORCE LOGIC Long Throw Press Tool(49-16-2652SA)
  • (1) 1-1/2" IPS-ASP Press Ring for M18 FORCE LOGIC Long Throw Press Tool(49-16-2654SA)
  • (1) 2" IPS-ASP Press Ring for M18 FORCE LOGIC Long Throw Press Tool(49-16-2655SA)
  • (1) Carrying Case
Product Features
  • Designed For Use With SmartPress Fittings
  • For Use With M18 FORCE LOGIC Long Throw Press Tool
  • Controlled, Flameless Stainless Steel Connections
  • Creates Secure Joints In One Cycle In-Line Design For Unrivaled Access
  • Durable Steel Rings & Ring Jaws Provide Outstanding Life
  • 2-Hinge Ring Design Provides Quality Connections In Close Quarters
  • More Efficient Alternative To Welding & Threading
  • 2 Year Warranty
Product Specifications
  • Length: 17.57 in
  • Weight: 49.22 lb
  • Height: 17.5 in
  • Width: 22.8 in
  • Material Composition: Steel

Specs

–
Product Type:

Press Jaw

Press Tool

Fitting System Compatibility:

Apollo Smart Press

Size:

3/4"

1-1/2"

1"

1/2"

2"

Material:

Stainless Steel

Includes:

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy