Apply to be a TradeMaster!
Main product image of Milwaukee EXACT 1/2" to 2" Knockout Set, 49-16-2693
Magnifying glass
Hover image to zoom

Milwaukee EXACT 1/2" to 2" Knockout Set, 49-16-2693

Brand:
Milwaukee
SKU:
49-16-2693
Rating:
(0)
Q&A:
(0)
Milwaukee EXACT 1/2" to 2" Knockout Set, 49-16-2693
Magnifying glass
Hover image to zoom
$540.97 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
EXACT punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT punches and dies do not require spacers. Finally, notches on the punches allow for better grip during punch threading and de-threading. Altogether, EXACT punches and dies make the knockout process easier!
  • Engraved crosshairs on dies for clearest alignment with pre-drawn crosshairs
  • Punches 1/2" to 2" conduit holes in both mild and stainless steel
  • Two-tooth geometry splits slugs up to 1-1/2"
  • Set includes 1/2-inch, 3/4-inch, 1-inch, 1-1/4-inch, 1-1/2-inch and 2-inch dies and punches and 7/16-inch and 3/4-inch draw studs in a sturdy carrying case.

Specs

–
Product Type:

Knockout Tool