Apply to be a TradeMaster!
Main product image of EXACT Knockout Hand Ratchet, Punch, and Die Set (1/2" - 2")
Magnifying glass
Hover image to zoom

EXACT Knockout Hand Ratchet, Punch, and Die Set (1/2" - 2")

Brand:
Milwaukee
SKU:
49-16-2694
Rating:
(0)
Q&A:
(0)
EXACT Knockout Hand Ratchet, Punch, and Die Set (1/2" - 2")
Magnifying glass
Hover image to zoom
$601.21 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
EXACT punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved crosshairs on the dies deliver clearest alignment with pre-drawn crosshairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT punches and dies do not require spacers. Finally, notches on the punches allow for better grip during punch threading and de-threading. Altogether, EXACT punches and dies make the knockout process easier!

Features
  • 20% longer ratchet length delivers greater leverage versus the competition
  • Overmold handle for greater comfort and grip
  • 5° ratcheting angle allows the contractor to punch in tighter clearances
  • Conduit Hole Size: Up to 2"
  • Mild Steel Capacity: 10 gauge

Includes:
  • (1) 3/8" Ball Bearing Draw Stud (49-16-2621)
  • (1) 3/4" Ball Bearing Draw Stud (49-16-2622)
  • (1) EXACT 1/2" Mild Steel Die (49-16-2660)
  • (1) EXACT 1/2" Mild Steel Punch (49-16-2661)
  • (1) EXACT 3/4" Die (49-16-2662)
  • (1) EXACT 3/4" Punch (49-16-2663)
  • (1) EXACT 1" Die (49-16-2664)
  • (1) EXACT 1" Punch (49-16-2665)
  • (1) EXACT 1-1/4" Die (49-16-2666)
  • (1) EXACT 1-1/4" Punch (49-16-2667)
  • (1) EXACT 1-1/2" Die (49-16-2668)
  • (1) EXACT 1-1/2" Punch (49-16-2669)
  • (1) EXACT 2" Die (49-16-2670)
  • (1) EXACT 2" Punch (49-16-2671)
  • (1) Grease Tube
  • (1) Hand Ratchet
  • (1) Carrying Case

Specs

–
Product Type:

Die Set

Ratchet

Knockout Punch

Hole Size:

1/2"-2"

Application:

Steel

Capacity in Steel:

10 Gauge

Includes:

Carry Case

Draw Stud

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy