Apply to be a TradeMaster!
Main product image of EXACT 1-3/8" SINK Knockout Set, 49-16-2702
Magnifying glass
Hover image to zoom

EXACT 1-3/8" SINK Knockout Set, 49-16-2702

Brand:
Milwaukee
SKU:
49-16-2702
Rating:
(0)
Q&A:
(0)
EXACT 1-3/8" SINK Knockout Set, 49-16-2702
Magnifying glass
Hover image to zoom
$239.76 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-3/8"

Description

–
Each product within the Milwaukee knockout system was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The EXACT 1-3/8 in. sink knockout set carries these benefits forward to the contractor punching holes in stainless steel sinks. The hand ratchet, in combination with EXACT sink punches and dies, is robust enough to punch up to 1-3/8 in. holes in 16 gauge stainless steel. A 20% longer handle gives contractors greater punching leverage. The EXACT sink punches and dies are rated for both mild and stainless steel punching. Plus, EXACT dies have engraved cross hairs for accurate alignment. Altogether, the EXACT 1-3/8 in. sink knockout set is another example of how Milwaukee's knockout system truly is the easiest way to punch!
  • 20% Longer Handle Provides more punching leverage
  • 5° Ratcheting requires less clearance to punch
  • EXACT Dies feature vivid red cross hairs for clearest alignment
  • EXACT SINK Punches and Dies deliver clearest alignment in both mild and stainless steel
  • Large size ID markings permit easy punch and die selection

Specs

–
Size:

1-3/8"

Product Type:

Knockout Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy