Shop Resideo Sale
Main product image of EXACT Rapid Reset 1-1/8" Draw Stud Set
Magnifying glass
Hover image to zoom

EXACT Rapid Reset 1-1/8" Draw Stud Set

Brand:
Milwaukee
SKU:
49-16-2704
Rating:
(0)
Q&A:
(0)
EXACT Rapid Reset 1-1/8" Draw Stud Set
Magnifying glass
Hover image to zoom
$107.23 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/8"

Description

–
Overview
The M18 10T and 6T Knockout allow users to align the punches and dies without the awkwardness of balancing the tool. Reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The EXACT Rapid Reset Draw Studs simplifies the process of punching repetitive holes by removing the tedious step of unthreading the punch from the drawstud. A 1/4 turn releases the ball pull, dump the slug and setting up for the next hole is as simple as a 1/4 turn to lock the ball pull back on. Milwaukee continues to innovate, delivering the Easiest Way to Punch.

Features

  • Fastest, Easiest, Reset: Turn ball pull 1/4 turn to release
  • For use with Milwaukee Quick Connect System
  • For use with Exact 2-1/2" - 4" Punches and Dies
  • Includes 1-1/8" Rapid reset Draw Stud and Ball Pull

Specs

–
Product Type:

Draw Stud

Size:

1-1/8"

Hole Size:

2-1/2"-4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy