Apply to be a TradeMaster!
Main product image of EXACT 7/8" SINK Punch, 49-16-2706
Magnifying glass
Hover image to zoom

EXACT 7/8" SINK Punch, 49-16-2706

Brand:
Milwaukee
SKU:
49-16-2706
Rating:
(0)
Q&A:
(0)
EXACT 7/8" SINK Punch, 49-16-2706
Magnifying glass
Hover image to zoom
$48.18 each
In Stock
In Stock
Get 1 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/8"

Description

–
Each product within the Milwaukee knockout system was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The EXACT 1-3/8 in. sink punches and dies carry these benefits forward to the contractor punching holes in stainless steel sinks. Rated for both mild and stainless steel, they are robust enough to punch up to 1-3/8 in. holes in 16 gauge stainless steel. Engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs, while the tooth geometry of the punches splits slugs for optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. Altogether, EXACT sink punches and dies are another example of how Milwaukee's knockout system truly is the easiest way to punch!
  • For use with standard 1" hand ratchet
  • Gripping surface for faster threading
  • Large size ID markings permit easy punch selection
  • Rated for up to 16 gauge Stainless Steel
  • Two-tooth geometry splits slugs for optimal slug removal

Specs

–
Product Type:

Knockout Punch

Size:

7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy