Apply to be a TradeMaster!
Main product image of Long 1-1/8" Draw Stud, 49-16-2707
Magnifying glass
Hover image to zoom

Long 1-1/8" Draw Stud, 49-16-2707

Brand:
Milwaukee
SKU:
49-16-2707
Rating:
(0)
Q&A:
(0)
Long 1-1/8" Draw Stud, 49-16-2707
Magnifying glass
Hover image to zoom
$73.75 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/8"

Description

–
Each product within the Milwaukee knockout system was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The M18 Force Logic 10 ton knockout tool is powerful enough to punch up to 4 in. holes in 10 gauge mild steel, and 12 gauge stainless steel. The quick connect alignment system both delivers easy set-up without the tool, and speeds up repetitive punching. EXACT punches and dies are rated for both mild and stainless steel punching. Plus, EXACT dies have both engraved cross hairs for accurate alignment, and slug removal ports for optimal slug removal. Together, Milwaukee's knockout system truly is the easiest way to punch!
  • Rated for both mild and stainless steel punching
  • For use with 5 in. and 6 in. EXACT punches and dies
  • Compatible with the quick connect alignment system
  • Flat end allows for faster thread engagement

Specs

–
Size:

1-1/8"

Product Type:

Draw Stud

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy