Apply to be a TradeMaster!
Main product image of EXACT Rapid Reset 1-1/8" Long Draw Stud Set, 49-16-2708
Magnifying glass
Hover image to zoom

EXACT Rapid Reset 1-1/8" Long Draw Stud Set, 49-16-2708

Brand:
Milwaukee
SKU:
49-16-2708
Rating:
(0)
Q&A:
(0)
EXACT Rapid Reset 1-1/8" Long Draw Stud Set, 49-16-2708
Magnifying glass
Hover image to zoom
$107.23 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/8"

Description

–
Each product within the Milwaukee knockout system was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The EXACT 1-1/8 in. long rapid reset draw stud set delivers the fastest, easiest reset for the electrician, lineman, or fabrication worker who punches numerous holes. With a simple, quarter-turn release, the contractor can toss away slugs and set-up for the next hole in less time, with less effort. The EXACT 1-1/8 in. long rapid reset draw stud set is intended for punching 5 in. and 6 in. conduit holes, and it can also be used for punching 5 in. and 6 in. conduit holes, and it can also be used for punching 2-1/2 in. to 4 in. conduit holes. The EXACT 1-1/8 in. long rapid reset draw stud set is compatible with Milwaukee's quick connect alignment system, which delivers easy set-up without the tool. The EXACT 1-1/8 in. long rapid reset draw stud set can also be used with EXACT punches and dies, which are rated for both mild and stainless steel punching, and have bold cross hairs on the dies for clearest alignment. Together, Milwaukee's knockout system truly is the easiest way to punch!
  • Fastest, Easiest, Reset: Turn ball pull 1/4 turn to release
  • For use with Exact 5" & 6" Punches and Dies
  • For use with Milwaukee Quick Connect System
  • Reduces the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user

Specs

–
Product Type:

Draw Stud

Size:

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy