Apply to be a TradeMaster!
Main product image of 16" 3/8" LOW PROFILE Pitch, .043" Gauge Saw Chain, 49-16-2715
Magnifying glass
Hover image to zoom

16" 3/8" LOW PROFILE Pitch, .043" Gauge Saw Chain, 49-16-2715

Brand:
Milwaukee
SKU:
49-16-2715
Rating:
(0)
Q&A:
(0)
16" 3/8" LOW PROFILE Pitch, .043" Gauge Saw Chain, 49-16-2715
Magnifying glass
Hover image to zoom
$34.90 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE 16" 3/8" LOW PROFILE Pitch, .043" Gauge Saw Chain is designed to provide controlled, low-vibration cuts. The chamfer chisel tooth shape means less re-sharpening vs a full-chisel cutter. The narrow kerf, LOW PROFILE cutters offer more cuts per charge versus standard kerf to help maximize battery efficiency. This chain is recommended for use with the M18 FUEL 16" Chainsaw (2727-20) and 16" 3/8" LOW PROFILE Pitch, .043" Gauge Guide Bar (48-09-3001) and fits chainsaws & narrow kerf bars of the same pitch, gauge, length, and drive links.
  • Controlled, low vibration cuts
  • Less re-sharpening vs full-chisel cutter
  • More cuts per charge vs. standard kerf
  • Fits chainsaws and narrow kerf bars with 3/8" LOW PROFILE pitch, .043" gauge, 16" length, and 56 drive links
  • Recommended for use with M18 FUEL 16" Chainsaw (2727-20) and 16" 3/8" LOW PROFILE Pitch, .043" Gauge Guide Bar (48-09-3001)
  • Low Kickback Saw Chain
  • Standard Chain Sequence
  • 11/64" File Size
  • 30 Degree File Angle
  • .025" Depth Gauge