Apply to be a TradeMaster!
Main product image of M18 Fuel QUIK-LOK String Trimmer Attachment
Magnifying glass
Hover image to zoom

M18 Fuel QUIK-LOK String Trimmer Attachment

Brand:
Milwaukee
SKU:
49-16-2717
Rating:
(1)
Q&A:
(0)
M18 Fuel QUIK-LOK String Trimmer Attachment
Magnifying glass
Hover image to zoom
$189.94 each
In Stock
In Stock
Get 19 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Our M18 FUEL QUIK-LOK String Trimmer Attachment is powered by the M18 FUEL Power Head w/ QUIK-LOK and is compatible with our M18 FUELQUIK-LOK Attachment System. The String Trimmer Attachment has a split shaft design and features an adjustable cutting swath - 14" for maximizing run-time and 16" for maximizing clearing power and capacity. The String Trimmer Attachment utilizes the Easy Load Trimmer Head which provides you with an easy line loading experience and the ability to load up to 25' of trimmer line in under 30 seconds. The QUIK-LOK Attachments feature protected drive shafts for increased durability against drops and storage elements. The split boom String Trimmer Attachment also utilizes optimized gearing to manage the cordless M18 FUEL Power Head RPM output specifically for string trimming applications.

Features & Benefits
  • Compatible with the M18 FUEL Power Head w/ QUIK-LOK
  • Easy Load Trimmer Head: Easy Line-Loading, Under 30 seconds
  • Length: 36.25"
  • Protected Drive-Shaft: Provides Greater Durability To Drive-Shaft Against Damage From Drops and Storage Elements
  • Weight: 3.75 lbs
  • Cutting Swath: 14" - 16"
  • Feed System: Bump Feed
  • Line Diameter: 0.080" / 0.095"
  • RPM: 0 - 4900 / 0 - 6200
  • Tool Warranty: 3 Year Limited Warranty
  • Power Source: Cordless
  • Material Composition: Aluminum
  • Battery System: M18

Specs

–
Product Type:

String Trimmer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

This Milwaukee string trimmer attachment was the perfect part. I removed the old attachment and installed the new attachment is less than 5 minutes. The customers service techs on the phone identified and ordered the correct part the first time perfectly.
Rico
San Diego
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy