Apply to be a TradeMaster!
Main product image of M18 FUEL QUIK-LOK Edger Attachment
Magnifying glass
Hover image to zoom

M18 FUEL QUIK-LOK Edger Attachment

Brand:
Milwaukee
SKU:
49-16-2718
Rating:
(0)
Q&A:
(0)
M18 FUEL QUIK-LOK Edger Attachment
Magnifying glass
Hover image to zoom
$165.18 each
In Stock
In Stock
Get 10 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
38" Length

Description

–
  • Our M18 FUEL QUIK-LOK Edger Attachment is powered by the M18 FUEL Power Head w/ QUIK-LOK and is compatible with our M18 FUEL QUIK-LOK Attachment System. The unit features a split shaft design and has an 8" blade and high strength guard for increased durability. The edger includes mud flaps to prevent dirt kickback as well as a skid plate to protect the gearbox from concrete contact. The adjustable wheel allows you to set optimized blade depth and tool angle for maximum control. The QUIK-LOK Attachments feature protected drive shafts for increased durability against drops and storage elements. The split boom edger attachment also utilizes optimized gearing to manage the cordless M18 FUEL Power Head RPM output specifically for edging applications.
  • Compatible with the M18 FUEL Power Head with QUIK-LOK
  • High strength guard: metal alloy guard delivers greater durability and includes blade indication for cut-line visibility
  • Adjustable wheel: optimizes blade depth and tool angle for maximum control
  • Mud flaps: prevents dirt and debris kick-back

Specs

–
Country of Origin:

Mexico

Length (Inches):

38"

Product Type:

Kit

Blade Length:

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy