The Day Savers – A National Tradesmen Day Contest
Main product image of M18 FUEL QUIK-LOK Articulating Hedge Trimmer Attachment, 49-16-2719
Magnifying glass
Hover image to zoom

M18 FUEL QUIK-LOK Articulating Hedge Trimmer Attachment, 49-16-2719

Brand:
Milwaukee
SKU:
49-16-2719
Rating:
(0)
Q&A:
(0)
M18 FUEL QUIK-LOK Articulating Hedge Trimmer Attachment, 49-16-2719
Magnifying glass
Hover image to zoom
$239.76 each
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Power Source
Battery

Description

The MILWAUKEE M18 FUEL QUIK-LOK Articulating Hedge Trimmer Attachment is powered by the M18 FUEL Power Head w/ QUIK-LOK and is compatible with the M18 FUEL QUIK-LOK Attachment System. The attachment's articulating mechanism allows for 270° rotation of the blade set, which offers 13 operating positions and 1 storage position. The hedge trimmer attachment has a 20" blade with 1" cut capacity, clearing more material in a single pass. The hedge trimmer head includes a tip guard to prevent damage to the blade and surrounding work area, as well as a padded grip for optimal hand placement and increased comfort. The QUIK-LOK Attachments have protected drive shafts for increased durability against drops and storage elements. The hedge trimmer attachment also has optimized gearing to manage the cordless M18 FUEL Power Head RPM output specifically for hedge trimming applications.
  • Articulating Head Design: Adjustment Handle And Sliding Adjustment Collar Allow for 270° Blade Set Rotation, Delivering 13 Operating Positions and 1 Storage Position
  • Blade Length: 20"
  • Compatible with the M18 FUEL Power Head w/ QUIK-LOK
  • Cut Capacity: 1"
  • Length: 60"

Specs

Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy