Apply to be a TradeMaster!
Main product image of M18 FUEL QUIK-LOK 10" Pole Saw Attachment
Magnifying glass
Hover image to zoom

M18 FUEL QUIK-LOK 10" Pole Saw Attachment

Brand:
Milwaukee
SKU:
49-16-2720
Rating:
(0)
Q&A:
(0)
M18 FUEL QUIK-LOK 10" Pole Saw Attachment
Magnifying glass
Hover image to zoom
$215.66 each
In Stock
In Stock
Get 6 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
Items Included List:

(1) M18 FUEL QUIK-LOK 10" Pole Saw Attachment (49-16-2720); (1) Scrench

The MILWAUKEE M18 FUEL QUIK-LOK 10" Pole Saw Attachment is powered by the M18 FUEL Power Head w/ QUIK-LOK and is compatible with the M18 FUEL QUIK-LOK Attachment System. The unit has a split shaft design and features a 10" OREGON bar and chain which delivers smooth and fast cuts with minimal kickback. The pole saw attachment has an automatic oiler for proper chain lubrication, easy access chain tensioner for quick adjustments to chain tension, and a branch hook for added cutting leverage and branch removal. The QUIK-LOK Attachments have protected drive shafts for increased durability against drops and storage elements. The split boom pole saw attachment also utilizes optimized gearing to manage the cordless M18 FUEL Power Head RPM output specifically for cutting applications.
  • Automatic Oiler: Proper Chain Lubrication, Increased Productivity
  • Compatible with the M18 FUEL Power Head w/ QUIK-LOK
  • Easy Access Chain Tensioner: Quick Adjustments to Chain Tension
  • Automatic Oiler: For Proper Chain Lubrication and Increased Productivity

Specs

–
Length (Inches):

10"

Product Type:

Pole Saw Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy