Apply to be a TradeMaster!
Main product image of M18 FUEL QUIK-LOK 3' Attachment Extension, 49-16-2721
Magnifying glass
Hover image to zoom

M18 FUEL QUIK-LOK 3' Attachment Extension, 49-16-2721

Brand:
Milwaukee
SKU:
49-16-2721
Rating:
(0)
Q&A:
(0)
M18 FUEL QUIK-LOK 3' Attachment Extension, 49-16-2721
Magnifying glass
Hover image to zoom
$98.75 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The MILWAUKEE M18 FUEL QUIK-LOK 3' Attachment Extension is powered by the M18 FUEL Power Head w/ QUIK-LOK and is compatible with the split boom M18 FUEL QUIK-LOK 10" Pole Saw and Articulating Hedge Trimmer Attachments. The split shaft extension attachment provides 3' of additional length for applications requiring further reach. The attachment has a padded grip providing increased comfort. The extension's QUIK-LOK Coupler has a positive locking mechanism and alignment guide allowing for quick attachment changes. The QUIK-LOK Attachments feature protected drive shafts for increased durability against drops and storage elements.
  • Compatible with QUIK-LOK Hedge Trimmer and Pole Saw Attachments
  • Compatible with the M18 FUEL Power Head w/ QUIK-LOK
  • Delivers 3' of additional reach
  • Length: 40.5"
  • Padded Grip: For Optimal Hand Placement and Increased Comfort

Specs

–
Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy