Apply to be a TradeMaster!
Main product image of 6" 3/8" LOW PROFILE Pitch, .043" Gauge Guide Bar, 49-16-2733
Magnifying glass
Hover image to zoom

6" 3/8" LOW PROFILE Pitch, .043" Gauge Guide Bar, 49-16-2733

Brand:
Milwaukee
SKU:
49-16-2733
Rating:
(0)
Q&A:
(0)
6" 3/8" LOW PROFILE Pitch, .043" Gauge Guide Bar, 49-16-2733
Magnifying glass
Hover image to zoom
$28.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Color
Gray
Product Highlight: Length (Inches)
6" Length

Description

–
The MILWAUKEE 6" 3/8" LOW PROFILE Pitch, .043" Gauge Guide Bar is designed with a smaller radius nose for easy access in tight spaces and engineered with lightweight materials for easy maneuvering. The narrow kerf bar offers more cuts per charge versus standard kerf bars to help maximize battery efficiency. This bar is recommended for use with the M12 FUEL HATCHET 6" Pruning Saw (2527-20) and 6" 3/8" LOW PROFILE Pitch, .043" Gauge Saw Chain (49-16-2732) and fits saws with an A041 tail mount & narrow kerf chains of the same pitch, gauge, length, and drive links.
  • Easy access in tight spaces
  • Controlled cuts; lightweight bar
  • More cuts per charge vs. standard kerf
  • Fits chainsaws with an A041 tail mount and narrow kerf chains with 3/8" LOW PROFILE pitch, .043" gauge, 6" length, and 28 drive links
  • Recommended for use with M12 FUEL HATCHET 6" Pruning Saw (2527-20) and 6" 3/8" LOW PROFILE Pitch, .043" Gauge Saw Chain (49-16-2732)
  • A041 Tail Mount
  • Small Radius Sprocket Nose Design

Specs

–
Material:

Metal

Color:

Gray

Country of Origin:

China

Length (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy