Apply to be a TradeMaster!
Main product image of QUIK-LOK Brush Cutter Attachment
Magnifying glass
Hover image to zoom

QUIK-LOK Brush Cutter Attachment

Brand:
Milwaukee
SKU:
49-16-2738
Rating:
(0)
Q&A:
(0)
QUIK-LOK Brush Cutter Attachment
Magnifying glass
Hover image to zoom
$206.71 each
In Stock
In Stock
Get 9 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
6200, 4900 RPM

Description

–
The M18 FUEL QUIK-LOK Brush Cutter Attachment is powered by the M18 FUEL Power Head w/ QUIK-LOK and is compatible with our M18 FUEL QUIK-LOK Attachment System. The Brush Cutter Attachment utilizes a 9" blade with a 4-tooth design, meant to take on more demanding applications. The Brush Cutter Attachment has an optimized guard design for the best material containment. Our M18 FUEL QUIK-LOK Attachments feature protected drive shafts for increased durability against drops and storage elements. The Brush Cutter Attachment also utilizes optimized gearing to manage the cordless M18 FUEL Power Head RPM output specifically for brush cutting applications.

Product Features
  • Compatible with the M18 FUEL Power Head w/ QUIK-LOK
  • Blade Guard: Optimized design for best material containment
  • Brush Cutter Blade: 4-Tooth Blade Design
  • RPM: 0 - 4900 / 0 - 6200
  • Protected Drive-Shaft: Provides Greater Durability To Drive-Shaft Against Damage From Drops and Storage Elements
  • Alignment Label: Indicates when attachment is fully inserted into M18 FUEL Power Head
  • Blade Diameter: 9"
  • Weight: 3.66 lbs
  • Length: 40.6"
Product Specifications
  • Length: 40.6 in
  • Weight: 3.6 lb
  • Height: 7.38 in
  • Width: 13.1 in

Specs

–
Product Type:

Accessory

RPM:

6200

4900

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy