Apply to be a TradeMaster!
Main product image of QUIK-LOK Rubber Broom Attachment
Magnifying glass
Hover image to zoom

QUIK-LOK Rubber Broom Attachment

Brand:
Milwaukee
SKU:
49-16-2740
Rating:
(0)
Q&A:
(0)
QUIK-LOK Rubber Broom Attachment
Magnifying glass
Hover image to zoom
$362.78 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The M18 FUEL QUIK-LOK Rubber Broom Attachment is powered by the M18 FUEL Power Head w/ QUIK-LOK and is compatible with our M18 FUEL QUIK-LOK Attachment System. This attachment's optimized rubber paddle design is great for removing debris like mulch and gravel from grass and allows for longer life while covering a 23" clearing width. Our rubber broom's optimized guard design offers the best material containment. Our QUIK-LOK Attachments feature protected drive shafts for increased durability against drops and storage elements. The rubber broom attachment also features optimized gearing to manage the cordless M18 FUEL Power Head RPM output specifically for this attachment.

Product Features
  • Compatible with the M18 FUEL Power Head w/ QUIK-LOK
  • Optimized Guard Design for Best Material Containment
  • 23" Clearing Width
  • Protected Drive-Shaft: Provides Greater Durability To Drive-Shaft Against Damage From Drops and Storage Elements
  • Length: 48.75"
  • Weight: 16.2 pounds
Product Specifications
  • Length: 48.75 in
  • Weight: 16.2 lb
  • Height: 11.53 in
  • Width: 23.5 in

Specs

–
Product Type:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy