Apply to be a TradeMaster!
Main product image of QUIK-LOK Bristle Brush Attachment
Magnifying glass
Hover image to zoom

QUIK-LOK Bristle Brush Attachment

Brand:
Milwaukee
SKU:
49-16-2741
Rating:
(0)
Q&A:
(0)
QUIK-LOK Bristle Brush Attachment
Magnifying glass
Hover image to zoom
$363.73 each
In Stock
In Stock
Get 13 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The M18 FUEL QUIK-LOK Bristle Brush Attachment is powered by the M18 FUEL Power Head w/ QUIK-LOK and is compatible with our M18 FUEL QUIK-LOK Attachment System. This attachment's optimized bristle design is great for removing debris like mulch and dirt from hard surfaces and allows for longer life while covering a 23" clearing width. Our bristle brush's optimized guard design offers the best material containment. Our QUIK-LOK Attachments feature protected drive shafts for increased durability against drops and storage elements. The bristle brush attachment also features optimized gearing to manage the cordless M18 FUEL Power Head RPM output specifically for this attachment.

Product Features
  • Compatible with the M18 FUEL Power Head w/ QUIK-LOK
  • Bristles: Optimized Design for Longer Life
  • Optimized Guard Design for Best Material Containment
  • 23" Clearing Width
  • Protected Drive-Shaft: Provides Greater Durability To Drive-Shaft Against Damage From Drops and Storage Elements
  • Alignment Label: Indicates when attachment is fully inserted into M18 FUEL Power Head
  • Length: 48.75"
  • Weight: 14.4 pounds
Product Specifications
  • Length: 48.75 in
  • Weight: 14.4 lb
  • Height: 11.29 in
  • Width: 23.5 in

Specs

–
Product Type:

Accessory

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy