Apply to be a TradeMaster!
Main product image of 14" .325" LOW PROFILE Pitch, .043" Gauge Guide Bar, 49-16-2745
Magnifying glass
Hover image to zoom

14" .325" LOW PROFILE Pitch, .043" Gauge Guide Bar, 49-16-2745

Brand:
Milwaukee
SKU:
49-16-2745
Rating:
(0)
Q&A:
(0)
14" .325" LOW PROFILE Pitch, .043" Gauge Guide Bar, 49-16-2745
Magnifying glass
Hover image to zoom
$55.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Silver
Product Highlight: Length (Inches)
14" Length
Product Highlight: Material
Steel

Description

–
The MILWAUKEE 14" .325" LOW PROFILE Pitch, .043" Gauge Guide Bar is durable and lightweight for easy maneuvering and accurate cuts. The narrow kerf bar offers more cuts per charge versus standard kerf bars to help maximize battery efficiency. This bar is recommended for use with the M18 FUEL 14" Top Handle Chainsaw (2826-20) and 14" .325" LOW PROFILE Pitch, .043" Gauge Saw Chain (49-16-2744) and fits chainsaws with an A041 tail mount & narrow kerf chains of the same pitch, gauge, length, and drive links.
  • Durable, lightweight bar
  • Accurate cuts; easy to maneuver
  • More cuts per charge vs. standard kerf
  • Fits chainsaws with an A041 tail mount and narrow kerf chains with .325" LOW PROFILE pitch, .043" gauge, 14" length, and 59 drive links
  • Recommended for use with M18 FUEL 14" Top Handle Chainsaw (2826-20) and 14" .325" LOW PROFILE Pitch, .043" Gauge Saw Chain (49-16-2744)
  • A041 Tail Mount

Specs

–
Color:

Silver

Country of Origin:

China

Length (Inches):

14"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy