Apply to be a TradeMaster!
Main product image of 20" .325" Pitch, .050" Gauge Chainsaw Saw Chain
Magnifying glass
Hover image to zoom

20" .325" Pitch, .050" Gauge Chainsaw Saw Chain

Brand:
Milwaukee
SKU:
49-16-2752
Rating:
(0)
Q&A:
(0)
20" .325" Pitch, .050" Gauge Chainsaw Saw Chain
Magnifying glass
Hover image to zoom
$39.97 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
High Speed Steel

Description

–
The MILWAUKEE 20" .325" Pitch, .050" Gauge Saw Chain delivers fast hardwood cutting with the multi-axis shape grind and is designed to prevent stalls in sawing applications. The narrow kerf design offers more cuts per charge versus standard kerf chains to maximize battery efficiency. This chain is recommended for use with the M18 FUEL 20" Dual Battery Chainsaw (2827-22) and 20" .325" Pitch, .050" Gauge Guide Bar (49-16-2755) and fits chainsaws & 20" narrow kerf bars with the same pitch, gauge, and drive link count.

Includes:
  • (1) 20" .325" Pitch, .050" Gauge Saw Chain

Features:
  • Delivers fast hardwood cutting with a multi-axis shape grind
  • Designed to prevent stalls in sawing applications
  • Narrow kerf allows more cuts per charge vs standard kerf
  • Fast hardwood cutting
  • Designed to prevent stalls

Specs

–
Product Type:

Saw Chain

Material:

High Speed Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy