Apply to be a TradeMaster!
Main product image of 20" .325" Pitch, .050" Gauge Chainsaw Guide Bar
Magnifying glass
Hover image to zoom

20" .325" Pitch, .050" Gauge Chainsaw Guide Bar

Brand:
Milwaukee
SKU:
49-16-2755
Rating:
(0)
Q&A:
(0)
20" .325" Pitch, .050" Gauge Chainsaw Guide Bar
Magnifying glass
Hover image to zoom
$66.97 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
High Speed Steel

Description

–
The MILWAUKEE 20" .325" Pitch, .050" Gauge Guide Bar is designed with a durable multi-rivet nose and 12-tooth design to withstand tough bore cutting applications. The narrow kerf bar offers more cuts per charge versus standard kerf bars to maximize battery efficiency. This bar is recommended for use with the M18 FUEL 20" Dual Battery Chainsaw (2827-22) and 20" .325" Pitch, .050" Gauge Saw Chain (49-16-2752) and fits chainsaws with a K095 Tail Mount & 20" narrow kerf chains with the same pitch, gauge, and drive link count.

Includes:
  • (1) 20" .325" Pitch, .050" Gauge Guide Bar

Features:
  • Withstands tough bore cutting applications
  • Designed with a durable multi-rivet nose
  • Narrow kerf allows more cuts per charge vs standard kerf
  • Withstands tough bore cuts
  • Durable bar

Specs

–
Material:

High Speed Steel

Product Type:

Saw Chain

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy