Apply to be a TradeMaster!
Main product image of Brush Cutter Blade
Magnifying glass
Hover image to zoom
Brush Cutter Blade
Magnifying glass
Hover image to zoom
$41.69 each
In Stock
In Stock
Get 27 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
9" Diameter

Description

–
The Brush Cutter Blade is designed for use with our M18 FUEL QUIK-LOK Brush Cutter Attachment. The brush cutter blade is a direct replacement for the blade kitted with our M18 FUEL QUIK-LOK Brush Cutter Attachment. The steel blade with two cutting edges offers our users increased durability and longer life.

Product Features
  • For use with the Milwaukee M18 FUEL QUIK-LOK Brush Cutter Attachment (49-16-2738)
  • Direct replacement for the blade kitted with the M18 FUEL QUIK-LOK Brush Cutter Attachment (49-16-2738)
  • Steel material delivers increased durability and longer life
  • 2 Cutting Edges
  • 9" Diameter
  • 1" Arbor Size
Product Specifications
  • Length: 40.6 in
  • Weight: 3.6 lb
  • Height: 7.38 in
  • Width: 13.1 in

Specs

–
Product Type:

Accessory

Arbor:

1"

Diameter (Inches):

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy