Apply to be a TradeMaster!
Main product image of 3" Underground Replacement Blades, 49-16-2774
Magnifying glass
Hover image to zoom

3" Underground Replacement Blades, 49-16-2774

Brand:
Milwaukee
SKU:
49-16-2774
Rating:
(0)
Q&A:
(0)
3" Underground Replacement Blades, 49-16-2774
Magnifying glass
Hover image to zoom
$1,059.04 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
The Milwaukee 3 in. Underground replacement blades produce clean, termination-ready cuts. The optimized blade geometry effortlessly slices through cable up to 1500MCM copper 15 kV. Use with the 2776R-21, M18 Force Logic 3 in. Underground cable cutter kit with wireless remote, and the 2776-21, M18 Force Logic 3 in. Underground cable cutter kit.
  • Cuts cable up to 1500MCM Copper 15kV
  • Optimized blade geometry produces clean, termination-ready cuts
  • For use with 2776-21 & 2776R-21
  • Easy blade changes

Specs

–
Battery Type:

M18 Lithium-Ion Battery

Product Type:

Blade

Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy