Apply to be a TradeMaster!
Main product image of Fine Stranded Wire Cutting Jaw for M18 FORCE LOGIC Cable Cutter, 49-16-2778
Magnifying glass
Hover image to zoom

Fine Stranded Wire Cutting Jaw for M18 FORCE LOGIC Cable Cutter, 49-16-2778

Brand:
Milwaukee
SKU:
49-16-2778
Rating:
(0)
Q&A:
(0)
Fine Stranded Wire Cutting Jaw for M18 FORCE LOGIC Cable Cutter, 49-16-2778
Magnifying glass
Hover image to zoom
$649.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Metal

Description

–
The MILWAUKEE Fine Stranded Wire Cutting Jaw is optimized specifically for its application. The jaws have an anti-spreading open jaw design delivering clean cuts without pulling strands from cable. The wire cable cutter jaws produce the fastest installation-ready cuts and the superior blade geometry effortlessly cuts through 777.7 MCM Fine Stranded Copper Wire in under 3 seconds. These jaws are for use with the MILWAUKEE M18 FORCE LOGIC Cable Cutter (2672-20).
  • Anti-spreading jaw design provides clean, complete cuts
  • Cleanest Cut, Largest Capacity
  • Compact open-jaw fits in the tightest panels
  • Compatible with the 2672-20 M18 FORCE LOGIC Cable Cutter
  • Jaw automatically opens when cut is complete
  • Jaw markings for easy identification
  • Optimized blade geometry delivers over 500 cuts per blade

Specs

–
Country of Origin:

China

Color:

Black

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy