Apply to be a TradeMaster!
Main product image of M18 FUEL QUIK-LOK Blower Attachment, 49-16-2793
Magnifying glass
Hover image to zoom

M18 FUEL QUIK-LOK Blower Attachment, 49-16-2793

Brand:
Milwaukee
SKU:
49-16-2793
Rating:
(0)
Q&A:
(0)
M18 FUEL QUIK-LOK Blower Attachment, 49-16-2793
Magnifying glass
Hover image to zoom
$193.69 each
In Stock
In Stock
Get 14 Thu, Oct 22 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Red
Product Highlight: Material
Aluminum, Polycarbonate

Description

–
The MILWAUKEE M18 FUEL QUIK-LOK Blower Attachment is powered by the MILWAUKEE M18 FUEL Power Head w/ QUIK-LOK and is compatible with Milwaukee's split boom M18 FUEL QUIK-LOK Attachment System. This blower delivers 500 CFM and 120 MPH and is ideal for quick, routine jobsite clean-ups. Reaching a total length of 66" when installed on the M18 FUEL Power Head w/ QUIK-LOK providing users added reach. The M18 FUEL QUIK-LOK Attachments feature protective drive shafts for increased durability against drops and while in storage. The M18 FUEL QUIK-LOK Attachment system features 13 different attachments for a wide array of applications to stay productive through all seasons.
  • Compatible with the M18 FUEL Power Head w/ QUIK-LOK
  • Delivers 500 CFM and 120 MPH
  • Part of the M18 FUEL QUIK-LOK Attachment System, featuring 13 different attachments for all-season versatility
  • Sound pressure rating of 59db(A) per ANSI B175.2
  • Milwaukee Blower Nozzle Accessory Capable
  • Length: 34"
  • Weight: 4.6 lbs.

Specs

–
Color:

Black

Red

Battery Type:

M18 Lithium-Ion Battery

Product Type:

Accessory

Country of Origin:

Vietnam

Material:

Aluminum

Polycarbonate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy