Apply to be a TradeMaster!
Main product image of M18 FUEL QUIK-LOK Reciprocator Attachment, 49-16-2794
Magnifying glass
Hover image to zoom

M18 FUEL QUIK-LOK Reciprocator Attachment, 49-16-2794

Brand:
Milwaukee
SKU:
49-16-2794
Rating:
(0)
Q&A:
(0)
M18 FUEL QUIK-LOK Reciprocator Attachment, 49-16-2794
Magnifying glass
Hover image to zoom
$457.76 each
In Stock
In Stock
Get 1 Thu, Oct 22 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray, Black
Product Highlight: Material
Magnesium, Aluminum, Steel

Description

–
The MILWAUKEE M18 FUEL QUIK-LOK Reciprocator Attachment is powered by the MILWAUKEE M18 FUEL Power Head w/ QUIK-LOK and is compatible with Milwaukee's split boom M18 FUEL QUIK-LOK Attachment System. This Reciprocator Attachment allows users to cut with precision and accuracy, minimizes thrown debris, and prevents marring during close proximity cutting. The reciprocator utilizes dual 9" blades and has a 1/2" cut capacity providing users with the ability to quickly clear thick brush. The M18 FUEL QUIK-LOK Attachments feature protective drive shafts for increased durability against drops and while in storage. This split boom Reciprocator Attachment also utilizes M18 FUEL Technology combined with optimized gearing to manage the RPM output specifically for reciprocating applications. The M18 FUEL QUIK-LOK Attachment System features 13 different attachments for a wide array of applications to stay productive through all seasons.
  • Compatible with the M18 FUEL Power Head w/ QUIK-LOK
  • Designed for precise, close proximity trimming with a 1/2 inch cut capacity
  • Part of the M18 FUEL QUIK-LOK Attachment System, featuring 13 different attachments for all-season versatility
  • Blade Diameter: 9"
  • Cut Capacity: 1/2"
  • SPM: 1,200
  • Length: 38"

Specs

–
Color:

Gray

Black

Product Type:

Accessory

Material:

Magnesium

Aluminum

Steel

Battery Type:

M18 Lithium-Ion Battery

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy