Apply to be a TradeMaster!
Main product image of M18 FUEL QUIK-LOK Bed Redefiner Attachment, 49-16-2795
Magnifying glass
Hover image to zoom

M18 FUEL QUIK-LOK Bed Redefiner Attachment, 49-16-2795

Brand:
Milwaukee
SKU:
49-16-2795
Rating:
(0)
Q&A:
(0)
M18 FUEL QUIK-LOK Bed Redefiner Attachment, 49-16-2795
Magnifying glass
Hover image to zoom
$342.93 each
In Stock
In Stock
Get 4 Thu, Oct 22 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel, Aluminum

Description

–
The MILWAUKEE M18 FUEL QUIK-LOK Bed Redefiner Attachment is powered by the MILWAUKEE M18 FUEL Power Head w/ QUIK-LOK and is compatible with Milwaukee's split boom M18 FUEL QUIK-LOK Attachment System. This Bed Redefiner Attachment allows users to quickly redefine and reestablish bed edges by reaching speeds of 2000 RPMs. The Bed Redefiner Attachment creates angled edges up to 2-3/4" deep and 2" wide. The mud flaps and blade guard, prevent debris kickback and allow for material containment during use. The M18 FUEL QUIK-LOK Attachments feature protective drive shafts for increased durability against drops and while in storage. This split boom Bed Redefiner Attachment also utilizes M18 FUEL Technology combined with optimized gearing to manage the RPM output specifically for bed redefining applications. The M18 FUEL QUIK-LOK Attachment System features 13 different attachments for a wide array of applications to stay productive through all seasons.
  • Compatible with the M18 FUEL Power Head w/ QUIK-LOK
  • Durable Steel Blade maintains a 2.75" deep x 3.0" wide Tapered Edge
  • Part of the M18 FUEL QUIK-LOK Attachment System, featuring 13 different attachments for all-season versatility
  • Adjustable Wheel: Optimizes Blade Depth and Tool Angle for Maximum Control
  • Optimized Guard Design for Best Material Containment and Includes Blade Indication for Trench-Line Visibility
  • Length: 35"
  • Mud Flaps: Prevents Dirt and Debris Kick-Back
  • Skid Plate: Protects Gear Box from Wear
  • Weight: 6.4 lbs.

Specs

–
Battery Type:

M18 Lithium-Ion Battery

Material:

Steel

Aluminum

Product Type:

Accessory

Country of Origin:

Vietnam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy