Apply to be a TradeMaster!
Main product image of M18 FUEL QUIK-LOK Hedge Trimmer Attachment, 49-16-2796
Magnifying glass
Hover image to zoom

M18 FUEL QUIK-LOK Hedge Trimmer Attachment, 49-16-2796

Brand:
Milwaukee
SKU:
49-16-2796
Rating:
(0)
Q&A:
(0)
M18 FUEL QUIK-LOK Hedge Trimmer Attachment, 49-16-2796
Magnifying glass
Hover image to zoom
$713.16 each
In Stock
In Stock
Get 11 Thu, Oct 22 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Metallics, Black
Product Highlight: Material
Steel, Aluminum

Description

–
The MILWAUKEE M18 FUEL QUIK-LOK Hedge Trimmer Attachment is powered by the MILWAUKEE M18 FUEL Power Head w/ QUIK-LOK and is compatible with Milwaukee's split boom M18 FUEL QUIK-LOK Attachment System. This Hedge Trimmer Attachment clears more branches up 3/4" in a single pass during seasonal pruning and shaping applications. The Hedge Trimmer Attachment features a tip guard preventing damage to blades and the surrounding work area increasing productivity and decreasing maintenance time. The M18 FUEL QUIK-LOK Attachments feature protective drive shafts for increased durability against drops and while in storage. This split boom Hedge Trimmer Attachment also utilizes M18 FUEL Technology combined with optimized gearing to manage the RPM output specifically for hedge trimming applications. The M18 FUEL QUIK-LOK Attachment System features 13 different attachments for a wide array of applications to stay productive through all seasons.
  • Compatible with the M18 FUEL Power Head w/ QUIK-LOK
  • Has the power to cut 3/4" Branches
  • Part of the M18 FUEL QUIK-LOK Attachment System, featuring 13 different attachments for all-season versatility
  • Compact Fixed Shaft Style Design
  • Tip Guard: Prevents Damage to the Blade and Surrounding Work Area
  • Blade Length: 20" to Clear More in a Single Pass
  • Cut Capacity: 3/4"
  • Length: 41.2"
  • Weight: 4.3 lbs.

Specs

–
Country of Origin:

China

Color:

Metallics

Black

Material:

Steel

Aluminum

Battery Type:

M18 Lithium-Ion Battery

Product Type:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy