Apply to be a TradeMaster!
Main product image of .080" x 25' Pre-Cut Twisted Trimmer Lines (Pack of 5)
Magnifying glass
Hover image to zoom

.080" x 25' Pre-Cut Twisted Trimmer Lines (Pack of 5)

Brand:
Milwaukee
SKU:
49-16-2810
Rating:
(0)
Q&A:
(0)
.080" x 25' Pre-Cut Twisted Trimmer Lines (Pack of 5)
Magnifying glass
Hover image to zoom
$23.58 each
In Stock
In Stock
Get 7 Wed, Oct 7 - Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE Twisted Trimmer Line provides More Trigger Time to maximize productivity. The aerodynamic, twisted line design delivers up to 45% more trimming per charge and reduces noise for quieter trimming. Engineered with high-grade polymers, this line is up to 50% stronger than competitive lines, reducing the amount of breakage and reloads while trimming. Milwaukee line ranges from .080" to .105" to tackle everything from light trimming & detailing to heavy trimming & edging.

Includes:
  • (5) .080" x 25' Pre-Cut Twisted Trimmer Line

Features:
  • Twisted line design delivers up to 45% more trimming per charge
  • Up to 50% stronger, reducing the amount of breakage and reloads
  • Reduces noise for quieter trimming
  • Up to 45% more trimming per charge
  • Less reloads; up to 50% stronger

Specs

–
Product Type:

Tool