Apply to be a TradeMaster!
Main product image of .080" x 320' Twisted Trimmer Line (1 lb.)
Magnifying glass
Hover image to zoom

.080" x 320' Twisted Trimmer Line (1 lb.)

Brand:
Milwaukee
SKU:
49-16-2811
Rating:
(0)
Q&A:
(0)
.080" x 320' Twisted Trimmer Line (1 lb.)
Magnifying glass
Hover image to zoom
$25.13 each
In Stock
In Stock
Get 6 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE Twisted Trimmer Line provides More Trigger Time to maximize productivity. The aerodynamic, twisted line design delivers up to 45% more trimming per charge and reduces noise for quieter trimming. Engineered with high-grade polymers, this line is up to 50% stronger than competitive lines, reducing the amount of breakage and reloads while trimming. Milwaukee line ranges from .080" to .105" to tackle everything from light trimming & detailing to heavy trimming & edging.

Includes:
  • (1) .080" x 320' (1lb) Twisted Trimmer Line

Features:
  • Twisted line design delivers up to 45% more trimming per charge
  • Up to 50% stronger, reducing the amount of breakage and reloads
  • Reduces noise for quieter trimming
  • Up to 45% more trimming per charge
  • Less reloads; up to 50% stronger

Specs

–
Product Type:

Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy