Apply to be a TradeMaster!
Main product image of 8" 3/8" LOW PROFILE Pitch, .043" Gauge Saw Chain and Guide Bar Set
Magnifying glass
Hover image to zoom

8" 3/8" LOW PROFILE Pitch, .043" Gauge Saw Chain and Guide Bar Set

Brand:
Milwaukee
SKU:
49-16-2818
Rating:
(0)
Q&A:
(0)
8" 3/8" LOW PROFILE Pitch, .043" Gauge Saw Chain and Guide Bar Set
Magnifying glass
Hover image to zoom
$47.47
$29.99 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) 8" 3/8" Low Profile Pitch, .043" Gauge Saw Chain (49-16-2750);(1) 8" 3/8" Low Profile Pitch, .043" Gauge Guide Bar (49-16-2751)

The MILWAUKEE 8" 3/8" LOW PROFILE Pitch, .043" Gauge Saw Chain features a full house chain that delivers smoothing pruning and clean finishes. The chain is designed for controlled, low-vibration cuts. The 8" 3/8" LOW PROFILE Pitch, .043" Gauge Guide Bar is designed with a smaller radius nose for easy access in tight spaces. Engineered with lightweight materials for easy maneuvering. The narrow kerf, LOW PROFILE cutters, and guide bar offer you more cuts per charge versus standard kerf to help maximize battery efficiency. This chain and bar are recommended for use with the M18 FUEL HATCHET 8" Pruning Saw (3004-20) and fits saws with an A041 tail mount; check the tool guide for recommended bar & chain pitch, gauge, length, and drive links.
  • Delivers smooth pruning and clean finishes
  • Designed to provide controlled, low vibration cuts
  • Narrow kerf allows more cuts per charge vs standard kerf
  • Smooth pruning. clean finishes.
  • Controlled, low vibration cuts
  • More cuts per charge vs. standard kerf
  • Easy access in tight spaces.
  • Fits saws with 3/8" LOW PROFILE pitch compatible sprocket and A041 tail mount; check tool guide for recommended bar & chain pitch, gauge, length, and drive links
  • Recommended for use with M18 FUEL HATCHET 8" Pruning Saw (3004-20)
  • Low Kickback Saw Chain
  • Standard Chain Sequence
  • 11/64" File Size
  • 30 Degree File Angle
  • .025" Depth Gauge
  • A041 Tail Mount
  • Includes (1) 8" 3/8" LOW PROFILE Pitch, .043" Gauge Saw Chains and (1) 8" 3/8" LOW PROFILE Pitch, .043" Gauge Guide Bar
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy