Apply to be a TradeMaster!
Main product image of 14" .325" LOW PROFILE Pitch, .043" Gauge Saw Chain and Guide Bar Set
Magnifying glass
Hover image to zoom

14" .325" LOW PROFILE Pitch, .043" Gauge Saw Chain and Guide Bar Set

Brand:
Milwaukee
SKU:
49-16-2820
Rating:
(0)
Q&A:
(0)
14" .325" LOW PROFILE Pitch, .043" Gauge Saw Chain and Guide Bar Set
Magnifying glass
Hover image to zoom
$68.47 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) 14" .325" Low Profile Pitch, .043" Gauge Narrow Kerf Saw Chains (49-16-2744);(1) 14" .325" Low Profile Pitch, .043" Gauge Narrow Kerf Guide Bar (49-16-2745)

The MILWAUKEE 14" .325" LOW PROFILE Pitch, .043" Gauge Saw Chain delivers fast hardwood cutting with a multi-axis shape grind and is designed to prevent stalls in sawing applications. The 14" .325" LOW PROFILE Pitch, .043" Gauge Guide Bar is durable and lightweight for easy maneuvering and accurate cuts. The narrow kerf, LOW PROFILE cutters, and guide bar offer more cuts per charge versus the standard kerf to help maximize battery efficiency. This chain and bar are recommended for use with the M18 FUEL 14" Top Handle Chainsaw (2826-20) and fits chainsaws with an A041 tail mount; check the tool guide for recommended bar & chain pitch, gauge, length, and drive links.
  • Delivers fast hardwood cutting with a multi-axis shape grind
  • Designed to prevent stalls in sawing applications
  • Narrow kerf allows more cuts per charge vs standard kerf
  • Fast hardwood cutting
  • Designed to prevent stalls
  • More cuts per charge vs. standard kerf
  • Durable, lightweight bar
  • Fits saws with .325" LOW PROFILE pitch compatible sprocket and A041 tail mount; check tool guide for recommended bar & chain pitch, gauge, length, and drive links
  • Recommended for use with M18 FUEL 14" Top Handle Chainsaw (2826-20)
  • Low Kickback Saw Chain
  • Standard Chain Sequence
  • 5/32" File Size
  • 25 Degree File Angle
  • .025" Depth Gauge
  • A041 Tail Mount
  • Includes (1) 14" .325" LOW PROFILE Pitch, .043" Gauge Saw Chain and (1) 14" .325" LOW PROFILE Pitch, .043" Gauge Guide Bar
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy