Apply to be a TradeMaster!
Main product image of M18 FUEL 1" High Torque Impact Wrench w/ ONE-KEY Protective Boot, 49-16-2867B
Magnifying glass
Hover image to zoom

M18 FUEL 1" High Torque Impact Wrench w/ ONE-KEY Protective Boot, 49-16-2867B

Brand:
Milwaukee
SKU:
49-16-2867B
Rating:
(0)
Q&A:
(0)
M18 FUEL 1" High Torque Impact Wrench w/ ONE-KEY Protective Boot, 49-16-2867B
Magnifying glass
Hover image to zoom
$66.54 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber
Product Highlight: Color
Black

Description

–
The MILWAUKEE M18 FUEL 1" High Torque Impact Wrench w/ ONE-KEY Protective Boot is only for use with 2867-20. This impact wrench protective boot provides a lightweight, durable solution that protects the tool and work surface. A durable rubber design will withstand corrosive materials commonly found in maintenance environments. Not for use on or near live electrical circuits. Use on any other product may damage the tool motor and may void the tool warranty.
  • Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool
  • Flexible material allows for easy install and removal
  • Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
  • Fits the M18 FUEL high torque impact wrench (2867-20)
  • Best in class performance
  • Tool protection
  • Not made for use on or near live electrical circuits
  • Includes the M18 FUEL 1" High Torque Impact Wrench w/ ONE-KEY Protective Boot

Specs

–
Material:

Rubber

Color:

Black

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy