Apply to be a TradeMaster!
Main product image of 5" Underground Replacement Blades
Magnifying glass
Hover image to zoom

5" Underground Replacement Blades

Brand:
Milwaukee
SKU:
49-16-2875
Rating:
(0)
Q&A:
(0)
5" Underground Replacement Blades
Magnifying glass
Hover image to zoom
$1,249.96 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) 5" Replacement Blade

The MILWAUKEE 5" Underground Replacement Blades produce clean, termination-ready cuts. The optimized blade geometry effortlessly slices through 5" (127 mm) Diameter Communications, Armored, Lead Sheath, Copper, and Aluminum Power Cables. Use with the M18 FORCE LOGIC 5" Underground Cable Cutter w/ Wireless Remote (2875R-21).
  • Cuts up to 5" (127 mm) in a variety of materials and cables
  • Replacement Blades produce clean, termination-ready cuts
  • Works with the M18 FORCE LOGIC 5" Underground Cable Cutter
  • Cuts up to 5" (127 mm) Diameter Communications, Armored, Lead Sheath, Copper, and Aluminum Power Cables
  • Optimized blade geometry produces clean, termination-ready cuts
  • Compatible with M18 FORCE LOGIC 5" Underground Cable Cutter w/ Wireless Remote (2875R-21)
  • Blades withstand the toughest applications without galling

Specs

–
Product Type:

Replacement Blade