Apply to be a TradeMaster!
Main product image of M12 FUEL 1/4" & 3/8" Subcompact Impact Wrench w/ Friction Ring Protective Boot, 49-16-3049
Magnifying glass
Hover image to zoom

M12 FUEL 1/4" & 3/8" Subcompact Impact Wrench w/ Friction Ring Protective Boot, 49-16-3049

Brand:
Milwaukee
SKU:
49-16-3049
Rating:
(0)
Q&A:
(0)
M12 FUEL 1/4" & 3/8" Subcompact Impact Wrench w/ Friction Ring Protective Boot, 49-16-3049
Magnifying glass
Hover image to zoom
$35.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Rubber

Description

–
The MILWAUKEE M12 FUEL Subcompact Impact Wrench Protective Boot is for use with our M12 FUEL Subcompact Impact Wrenches (3049-20, 3048-20). This boot provides a lightweight, durable solution to protect the tool and your work surfaces. The durable rubber design will withstand corrosive materials commonly found in transportation maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to the tool motor and may void the MILWAUKEE warranty.
  • Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool
  • Fits all M12 FUEL Subcompact Impact Wrenches (3049-20, 3048-20)
  • Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
  • Flexible material allows for easy install and removal
  • Not made for use with other impact wrenches

Specs

–
Color:

Black

Material:

Rubber

Country of Origin:

Vietnam

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy