Apply to be a TradeMaster!
Main product image of M12 FUEL INSIDER Extended Reach Ratchet Protective Boot
Magnifying glass
Hover image to zoom

M12 FUEL INSIDER Extended Reach Ratchet Protective Boot

Brand:
Milwaukee
SKU:
49-16-3050
Rating:
(1)
Q&A:
(0)
M12 FUEL INSIDER Extended Reach Ratchet Protective Boot
Magnifying glass
Hover image to zoom
$35.00 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber

Description

–
Overview
Our M12 FUEL INSIDER Protective Boot is for use with our INSIDER Extended Reach Ratchet (3050-20). This ratchet boot provides a lightweight, durable solution to protect the INSIDER tool and work surface. The durable rubber design will withstand corrosive materials commonly found in maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to tool motor and may void the MILWAUKEE tool warranty.

Product Features
  • Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool
  • Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
  • Flexible material allows for easy install and removal
  • Best in class protection
Product Specifications
  • Length: 3.32 in
  • Weight: 0.08 lb
  • Height: 1.08 in
  • Width: 1.3 in
  • Material Composition: Rubber

Specs

–
Type:

Protective Boot

Product Type:

Boot

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect protective boot for Milwaukee Insider

I value my tools as they are expensive and I want to keep them in good shape. A protective boot is a great option to keep your Tools from getting banged up if you're a busy user. This Milwaukee design boot was perfect for my needs. They can be a real bear to get on a little bit of silicone spray goes along way to help slide these in place. The pricing at Supply House was the best I've seen on this product.
Keith
Delaware
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy