Apply to be a TradeMaster!
Main product image of M18 FUEL Controlled Torque Compact Impact Wrench Protective Boot, 49-16-3060
Magnifying glass
Hover image to zoom

M18 FUEL Controlled Torque Compact Impact Wrench Protective Boot, 49-16-3060

Brand:
Milwaukee
SKU:
49-16-3060
Rating:
(0)
Q&A:
(0)
M18 FUEL Controlled Torque Compact Impact Wrench Protective Boot, 49-16-3060
Magnifying glass
Hover image to zoom
$49.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Rubber

Description

–
The MILWAUKEE M18 FUEL Controlled Torque Compact Impact Wrench Protective Boot offers a lightweight, durable covering that prevents damage to the impact wrench and work surface. The rubber design withstands corrosive materials commonly found in industrial environments. This MILWAUKEE tool boot fits M18 FUEL Controlled Torque Compact Impact Wrench models beginning with numbers 3060-20, 3061-20, 3061P-20. Use on any other product may result in damage to tool motor and may void tool warranty. Not made for use on or near live electrical circuits.
  • Fits all M18 FUEL Controlled Torque Compact Impact Wrenches (3060-20, 3061-20, 3061P-20)
  • Adds minimal size and weight to the tool
  • Flexible material allows for easy install and removal
  • Best in class performance
  • Not made for use on or near live electrical circuits
  • Includes: (1) M18 FUEL Controlled Torque Compact Impact Wrench protective boot (boot only)

Specs

–
Color:

Black

Country of Origin:

China

Material:

Rubber

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy