Apply to be a TradeMaster!
Main product image of TRAPSNAKE 6' Toilet Auger
Magnifying glass
Hover image to zoom

TRAPSNAKE 6' Toilet Auger

Brand:
Milwaukee
SKU:
49-16-3576
Rating:
(0)
Q&A:
(0)
TRAPSNAKE 6' Toilet Auger
Magnifying glass
Hover image to zoom
$69.97 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual

Description

–
Overview
Milwaukee TRAPSNAKE™ 6 ft. Toilet Auger offers a breakthrough in protection, ease of use, and durability over every Toilet Auger that exists today. This tool features several industry-firsts, including a fixed rubber boot for maximum porcelain protection, an integrated locking mechanism that holds the cable in place for easy telescoping extension, and replaceable cables to maximize the longevity of the tool. As part of the TRAPSNAKE™ Porcelain Auger System, users can attach the TRAPSNAKE™ 6 ft. Toilet Auger to the M12™ TRAPSNAKE™ Driver, the first powered unit optimized for the challenges of porcelain fixtures. This toilet snake delivers power and speed to work through tough clogs in tight traps but has optimized electronics that protect the fixture from the auger and allow the user to feel when engaged with a blockage.

Includes
  • (1) TRAPSNAKE™ 6' Toilet Auger(49-16-3576)
  • (1) Drill Bit Attachment
  • (1) TRAPSNAKE™ Auger Handle
Product Features
  • Patented Cable Lock: Integrated locking mechanism which holds the cable in place for easy telescoping extension and retraction
  • Fixed rubber boot prevents porcelain scratches throughout the life of the tool
  • Replacement Cable Available: 48-53-3576
  • Cable Size (length x diameter): 6 ft. x 1/2 in.
  • Ideal use: Toilets and Floor traps
  • Recommended Drain Size: 2 in. - 4 in.
  • Removeable handle for optional M12™ TRAPSNAKE™ Driver attachment (sold separately: 2575-21)
  • The TRAPSNAKE™ System allows for a dedicated power source to clear clogs in toilets, urinals, floor traps, sinks, bathtubs, and showers.
  • Works manually or with a cordless drill to power through tough jobs.
  • Warranty: 5-year tool, 2-year cable
  • TRAPSNAKE™ Toilet Auger Case (sold separately: 48-22-2576)
  • Includes: (1) TRAPSNAKE™ 6 ft. Toilet Auger, (1) TRAPSNAKE™ Auger Handle, (1) Drill Bit Attachment
Product Specifications
  • Tool Warranty: 5 Year Tool, 2 Year Cable
  • Power Source: Cordless
  • Handle Type: Top Handle
  • Material Composition: Metal
  • Length: 49.5 in
  • Weight: 7.0 lb
  • Height: 3.0 in
  • Width: 7.0 in

Specs

–
Cable Length:

6'

Product Type:

Toilet Auger

Power Source:

Manual

Drain Size:

2" - 4"

Cable Type:

Retriever Bulb

Cable Diameter:

1/2"

Includes:

Handle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy