Apply to be a TradeMaster!
Main product image of 750 MCM Cu/Al Crimping Jaw with 400-750 MCM Al 6T U Style Dies, 49-16-750A
Magnifying glass
Hover image to zoom

750 MCM Cu/Al Crimping Jaw with 400-750 MCM Al 6T U Style Dies, 49-16-750A

Brand:
Milwaukee
SKU:
49-16-750A
Rating:
(0)
Q&A:
(0)
750 MCM Cu/Al Crimping Jaw with 400-750 MCM Al 6T U Style Dies, 49-16-750A
Magnifying glass
Hover image to zoom
$1,444.58 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE 750 MCM Cu/Al Crimping Jaw with 400-750 MCM Al 6T U Style Dies is the Most Accurate Way to Crimp, producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM Copper & Dual Rated Anderson, Blackburn Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. The crimping jaw uses Milwaukee U Style Dies that have vivid wire size markings and industry-standard color markings. The aluminum crimper dies imprint wire size onto the connector after crimp completion. The crimper is made for commercial electricians and is designed to provide ease of use and easy inspection. For use with the M18 Force Logic 600 MCM Crimper (2679-20).
  • 100% Inspected for Critical Dimensions & Serialized: Ensures Crimp Quality
  • Die Size Pressed into Connector matches wire size Eliminating Cross Referencing
  • Proprietary Jaw: Holds Connector for Instant Alignment
  • Stainless Steel Finish: Protects against Corrosion
  • Wire Size Marked on Each Die: Easy Identification

Specs

–
Product Type:

Crimp Jaw

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy