Apply to be a TradeMaster!
Main product image of 350 MCM Cu THHN/ XHHW Bushing for M12 and M18 Cable Strippers, 49-16-B350S
Magnifying glass
Hover image to zoom

350 MCM Cu THHN/ XHHW Bushing for M12 and M18 Cable Strippers, 49-16-B350S

Brand:
Milwaukee
SKU:
49-16-B350S
Rating:
(0)
Q&A:
(0)
350 MCM Cu THHN/ XHHW Bushing for M12 and M18 Cable Strippers, 49-16-B350S
Magnifying glass
Hover image to zoom
$53.90 each
In Stock
In Stock
Get 5 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE 350 MCM CU THHN/XHHW S Bushings are individually engineered provides safer and cleaner strips on all sizes specific to each cable. Every cable stripper bushing features industry-standard colors to indicate wire size. Additionally, the wire size, material, and jacket type are clearly marked on each bushing for easier identification. These quick-change bushings are compatible with both the M18 and M12 cable strippers and perform faster stripping on either battery platform. Milwaukee M12 and M18 Cable Strippers provide the most consistent strips and best access.
  • Protects against Knife Injuries on the Job
  • Jacket Ejection Slot Allows for Easy Material Removal and Prevents Jamming
  • Optimized Bushing Design Prevents Nicks
  • Wire Size Marked on Each Bushing for Easy Identification
  • Vivid Color Coding for Easiest Selection
  • Quick-Change Bushing System for Faster Stripping Across Sizes
  • Replaceable Cutting Blade Allows for Easy In-Field Changes
  • Cleanly Strips Cu THHN/XHHW Cable
  • Replaceable Cutting Blade Allows for Easy In-Field Changes

Specs

–
Product Type:

Bushing

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy