Apply to be a TradeMaster!
Main product image of M18 600 MCM U Style Crimping Jaw, 49-16-U000
Magnifying glass
Hover image to zoom

M18 600 MCM U Style Crimping Jaw, 49-16-U000

Brand:
Milwaukee
SKU:
49-16-U000
Rating:
(0)
Q&A:
(0)
M18 600 MCM U Style Crimping Jaw, 49-16-U000
Magnifying glass
Hover image to zoom
$842.17 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The M18 Force Logic 600 MCM crimper is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 600 MCM Cu and #8-350 MCM dual rated Anderson, Blackburn, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee U style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians benefit from its ease of use and easy inspection. A revolutionary new jaw design holds the connector for instant alignment. For use on 2679-20, M18 Force Logic 600 MCM crimper.
  • Accepts Milwaukee U Style Dies for 600 MCM Crimper
  • Proprietary jaw alignment system: holds connector for instant alignment
  • For use on 2679-20 M18 Force Logic 600 MCM crimper
  • Revolutionary new jaw design

Specs

–
Product Type:

Crimp Jaw

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy