Apply to be a TradeMaster!
Main product image of 2/0 Aluminum U Style Die
Magnifying glass
Hover image to zoom

2/0 Aluminum U Style Die

Brand:
Milwaukee
SKU:
49-16-U02A
Rating:
(0)
Q&A:
(0)
2/0 Aluminum U Style Die
Magnifying glass
Hover image to zoom
$155.43 each
Backorder
Backorder
Get it Fri, Oct 16 - Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
None Warranty
Product Highlight: Material
Stainless Steel

Description

The M18 FORCE LOGIC 600 MCM Crimper is the Most Accurate Way to Crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 600 MCM Cu and #8-350 MCM Dual Rated Anderson, Blackburn, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Utilizing MILWAUKEE U Style Dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, Commercial Electricians benefit from its ease of use and easy inspection. For use with 2679-20, M18 FORCE LOGIC 600 MCM Crimper and 49-16-U000 M18 600 MCM U Style Jaw Crimping Jaw.

Product Features
  • 100% Inspected for Critical Dimensions & Serialized: Ensures Crimp Quality
  • Die Size Pressed into Connector, matches wire size: Eliminates cross Referencing
  • Stainless Steel Finish: Protects against Corrosion
  • Vivid Color Coding: Easiest Selection
  • Wire Size Marked on Each Die: Easy Identification
Product Specifications
  • Warranty: No Warranty
  • Size: 2/0 AWG
  • Length: 2.15 in
  • Weight: 0.33 lb
  • Height: 1.3 in
  • Width: 2 in
  • Conductor Type: Aluminum
  • Material Composition: Stainless Steel
  • Material Application: Electrical Wire and Cable Crimping

Specs

Product Type:

Die Head

Material:

Stainless Steel

Warranty:

None

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy