Apply to be a TradeMaster!
Main product image of 750 MCM Cu/Al Crimping Jaw for M18 FORCE LOGIC 600 MCM Crimper, 49-16-U111
Magnifying glass
Hover image to zoom

750 MCM Cu/Al Crimping Jaw for M18 FORCE LOGIC 600 MCM Crimper, 49-16-U111

Brand:
Milwaukee
SKU:
49-16-U111
Rating:
(0)
Q&A:
(0)
750 MCM Cu/Al Crimping Jaw for M18 FORCE LOGIC 600 MCM Crimper, 49-16-U111
Magnifying glass
Hover image to zoom
$962.66 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The MILWAUKEE 750 MCM Cu/Al Crimping Jaw for M18 FORCE LOGIC 600 MCM Crimper is the Most Accurate Way to Crimp, producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM Copper & Dual Rated Anderson, Blackburn Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. The crimping jaw uses Milwaukee U Style Dies that have vivid wire size markings and industry-standard color markings. The crimper dies imprint wire size onto the connector after crimp completion. The crimper is made for commercial electricians and is designed to provide ease of use and easy inspection. A new jaw design holds the connector providing instant alignment. For use with the M18 Force Logic 600 MCM Crimper (2679-20).
  • Accepts Milwaukee 750 MCM Cu & 400 MCM-750MCM Al 6T U Style Dies
  • Compatible with 2679-20 M18 FORCE LOGIC 600 MCM Crimper
  • Proprietary Jaw: Holds Connector for Instant Alignment
  • cULus classified crimps up to 750 MCM Cu or AL

Specs

–
Power Source:

Battery

Product Type:

Crimper

Application:

Copper

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy