Apply to be a TradeMaster!
Main product image of 500 MCM Aluminum 6T U Style Die
Magnifying glass
Hover image to zoom
500 MCM Aluminum 6T U Style Die
Magnifying glass
Hover image to zoom
$227.72 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–
The 500 MCM Aluminum 6T U Style Die is the Most Accurate Way to Crimp, producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM Copper & Dual Rated Anderson, Blackburn Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. MILWAUKEE U Style Dies feature vivid wire size markings and industry-standard color markings. The aluminum crimper die also imprints wire size onto the connector after crimp completion. The crimping die is made for commercial electricians and is designed to provide you with ease of use and easy inspection. For use with our M18 Force Logic 600 MCM Crimper (2679-20) and M18 750 MCM U Style Crimping Jaw (49-16-U111).

Product Features
  • 100% Inspected for Critical Dimensions & Serialized: Ensures Crimp Quality
  • Stainless Steel Finish: Protects against Corrosion
  • Wire Size Marked on Each Die: Easy Identification
Product Specifications
  • Length: 2.48 in
  • Weight: 0.48 lb
  • Height: 1.26 in
  • Width: 2.56 in
  • Conductor Type: Aluminum
  • Material Composition: Stainless Steel
  • Material Application: Electrical Wire and Cable Crimping

Specs

–
Product Type:

Die Head

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy