Apply to be a TradeMaster!
Main product image of 750 MCM Aluminum 6T U Style Die, 49-16-U750
Magnifying glass
Hover image to zoom

750 MCM Aluminum 6T U Style Die, 49-16-U750

Brand:
Milwaukee
SKU:
49-16-U750
Rating:
(0)
Q&A:
(0)
750 MCM Aluminum 6T U Style Die, 49-16-U750
Magnifying glass
Hover image to zoom
$227.72 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE 750 MCM ALuminum 6T U Style Die is the Most Accurate Way to Crimp, producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM Copper & Dual Rated Anderson, Blackburn Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Milwaukee U Style Dies have vivid wire size markings and industry-standard color markings. The aluminum crimper die imprints wire size onto the connector after crimp completion. The crimping die is made for commercial electricians and is designed to provide ease of use and easy inspection. For use with the M18 Force Logic 600 MCM Crimper (2679-20) and M18 750 MCM U Style Crimping Jaw (49-16-U111).
  • 100% Inspected for Critical Dimensions & Serialized: Ensures Crimp Quality
  • Stainless Steel Finish: Protects against Corrosion
  • Wire Size Marked on Each Die: Easy Identification
  • Die size pressed into connector: eliminates cross referencing

Specs

–
Application:

Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy