Apply to be a TradeMaster!
Main product image of W Style: W-K840 Die, 49-16-W840
Magnifying glass
Hover image to zoom

W Style: W-K840 Die, 49-16-W840

Brand:
Milwaukee
SKU:
49-16-W840
Rating:
(0)
Q&A:
(0)
W Style: W-K840 Die, 49-16-W840
Magnifying glass
Hover image to zoom
$74.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–
Crimp dies and accessories allow crimpers to crimp a range of connector styles. Placed in the jaws of compatible crimping tools, crimp dies apply equal pressure around the material to ensure a secure coupling. Cutting heads enable tools to cut cable and guy wire.
  • Clearly Marked for Easy Identification
  • Compatible with all Crimping Tools that Accept "W" Dies.
  • Stainless Steel Resists Rust for a Lifetime of Use
  • Hydraulic crimpers and cutters

Specs

–
Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy